Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X
Mfr # 101972
Zoro # G1902621
product price: $81.85
/pk 2, $40.93/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 60"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 101972
- Zoro # G1902621
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,60 Grit,Zirc,25 x 60",PK2 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Zirc,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Coarse Grade (43128)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93396)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- 3M Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (01451)
- VSM Abrasive Belt, 36 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide (1169)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (16570)
- VSM Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown (1520)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide (1586)
- VSM Abrasive Belt, 60 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Ceramic, Red (283082)
- PFERD Coated Belt, Al/Oxd, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide (49467)
- Vsm Coated Sanding Belts