Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X
Mfr # 112849
Zoro # G1904058
product price: $13.39
/pk 20, $0.67/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 18"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 112849
- Zoro # G1904058
- UPC # 00662558014252
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 18" |
Details
Item | Abrasive Belt,60 Grit,Zirc,1/4x18",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,Zirc,1/4x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole (86128)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463615881)
- PFERD Carbide Bur - Cylind. (Radius End), MICRO Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (27541)
- AMERICAN HAWK INDUSTRIAL 5/32″ Air Jet used in Siphon Trigger 100 Gun (104)
- VSM Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 24 Grit, Extra Coarse, KK711X (257993)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (127056)
- VSM Abrasive Belt, 100 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 100 Grit, Fine, Aluminum Oxide, Brown (54723)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange (69957344963)
- Vsm Coated Sanding Belts