Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X
Mfr # 219801
Zoro # G1912640
product price: $11.84
/pk 20, $0.59/ea
$11.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 12"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 219801
- Zoro # G1912640
- UPC # 00662558019097
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 12" |
Details
Item | Abrasive Belt,60 Grit,Zirc,1/4x12",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,Zirc,1/4x12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carb Bur, Ball Sd 6"shk 1/4"x3/8"x5/16" (01V610)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043383)
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- STANDARD ABRASIVES Sanding Disc, Maroon, 5" dia. (831610)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Aluminum Oxide (127081)
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1329)
- VSM Abrasive Belt, 400 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, KK711X (212498)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (235116)
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283489)
- Vsm Coated Sanding Belts