Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black
Mfr # 41682
Zoro # G1887370
product price: $71.44
/pk 10, $7.14/ea
$71.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 41682
- Zoro # G1887370
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,60 Grit,SC,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,SC,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728639)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61769)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253021634)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002141)
- VSM Abrasive Belt, 320 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, KK711X (201893)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- VSM Abrasive Belt, 600 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 600 Grit, Ultra Fine, Silicon Carbide (103446)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X (219801)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (101699)
- VSM Abrasive Belt, 100 G, Cer, 1-1/2 x 24", PK10, Coated, 1-1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X (307850)
- Vsm Coated Sanding Belts