Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 287025
Zoro # G1916980
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 287025
- Zoro # G1916980
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,60 Grit,Ceramic,2x72",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Ceramic,2x72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Tree, 5/16, 1/4 Shank (310-002138)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- 3M Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010307958)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 3" (7200021)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (81879)
- VSM Abrasive Belt, 320 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 320 Grit, Extra Fine, CK721X, Black (71026)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- VSM Abrasive Blt, 120 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Ceramic, XK870X (283704)
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- VSM Abrasive Belt, 60G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, KK711X (11646)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721580)
- Vsm Coated Sanding Belts