Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide
Mfr # 1586
Zoro # G1909192
Free Shipping & Returns
$104.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 132"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 1586
- Zoro # G1909192
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 132" |
Details
Item | Abrasive Belt,60 Grit,AO,4 x 132",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,AO,4 x 132 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, PK100 (151-29148)
- DYNABRADE Belt, 80G, 3"X10-11/16" (92102)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G (66261138316)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843204)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 400 Grit, Extra Fine, Aluminum Oxide (260327)
- VSM Abrasive Belt, 36 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Ceramic, Red (307836)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Ceramic, XK870X, Red (283487)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 280 Grit, Medium, Aluminum Oxide (222350)
- VSM Abrasive Belt, 150 Grit, SC, 3 x 120", PK10, Coated, 3" W, 120" L, 150 Grit, Very Fine, Silicon Carbide (222305)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Ceramic, XK870X (288415)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (104598)
- Vsm Coated Sanding Belts