Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Aluminum Oxide
Mfr # 1561
Zoro # G1909107
product price: $35.73
/pk 10, $3.57/ea
$35.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2-1/2"
- Length 60"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 1561
- Zoro # G1909107
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Abrasive Belt,60 Grit,AO,2-1/2x60",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,AO,2-1/2x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5in, P80G, AlO (66261131464)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 320 (08834137375)
- S & H INDUSTRIES ABRASIVE STRAINER (AC41905)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261009585)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black (8003)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119512)
- Vsm Coated Sanding Belts