Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide
Mfr # 25826
Zoro # G1915011
product price: $13.29
/pk 20, $0.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 12"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 25826
- Zoro # G1915011
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Abrasive Belt,60 Grit,AO,1/2 x 12",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,AO,1/2 x 12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, B Series (155-00183)
- DYNABRADE EyeletSandStar, .75"dia., AO, 120G (93580)
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- VSM Abrasive Belt, 36 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (63719)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 60 Grit, Medium, Aluminum Oxide, KK711X (124218)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (80874)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (212663)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- Vsm Coated Sanding Belts