Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 60 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 124218
Zoro # G1906243
product price: $17.87
/pk 10, $1.79/ea
$17.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 48"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 124218
- Zoro # G1906243
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 48" |
Details
Item | Abrasive Belt,60 Grit,AO,1 x 48",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,AO,1 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 In x 40 Grit, 5/8 (66623399050)
- DIABLO METAL CUTOFF DSC 6""X7/8"" (DBD060045101F)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- ZORO SELECT 120 Grit Blast Media, Aluminum Oxide (AOB120-50)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- VSM Abrasive Belt, 40 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Zirconia, ZK713X (90979)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, XK870X (307812)
- VSM Abrasive Belt, 120 Grt, Zrc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (202814)
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- Vsm Coated Sanding Belts