Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide
Mfr # 121332
Zoro # G1906200
product price: $14.77
/pk 10, $1.48/ea
$14.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1-1/2"
- Length 24"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 121332
- Zoro # G1906200
- UPC # 00662558012463
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 24" |
Details
Item | Abrasive Belt,60 Grit,AO,1-1/2x24",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,AO,1-1/2x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Double Cut (26526)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA5NF)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014191860)
- VSM Abrasive Belt, 36 Grt, Ceramic, 6x132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282816)
- VSM Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide (2791)
- VSM Abrasive Belt, 150 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 150 Grit, Very Fine, CK721X, Black (245748)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Ceramic, XK870X (287835)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- Vsm Coated Sanding Belts