Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Zirconia, ZK713X
Mfr # 113166
Zoro # G1904189
product price: $13.05
/pk 20, $0.65/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 50
- Grade Coarse
Product Information
- Brand Vsm
- MFR # 113166
- Zoro # G1904189
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,50 Grit,Zirc,3/8x13",PK20 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,Zirc,3/8x13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-QSx12)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 100-Grit Medium, PK 5 (9002)
- DYNABRADE FlapWhl, 2"DX1", AO, 40G, w1/4", Shft (78314)
- PFERD Internal Tube Fitting Brush - 1/4" Tube Size, 25/64" Exact Size (89626)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X (219801)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1707)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black (100554)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 40 Grit, Coarse, Zirconia, ZK713X (127061)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727121)
- Vsm Coated Sanding Belts