Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 50 Grit, Coarse, Zirconia, ZK713X
Mfr # 98004
Zoro # G1891589
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 50
- Grade Coarse
Product Information
- Brand Vsm
- MFR # 98004
- Zoro # G1891589
- UPC # 00662558014191
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,50 Grit,Zirc,3/4x18",PK20 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 Grit,Zirc,3/4x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 5" Psa (105)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93128)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- VSM Abrasive Belt, 150 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 150 Grit, Very Fine, Aluminum Oxide (80252)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Ceramic, XK870X, Red (289978)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide (7970)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Ceramic, XK870X (286181)
- VSM Abrasive Belt, 180 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (94865)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Not Applicable, Ceramic, 777F, Orange (7000118384)
- Vsm Coated Sanding Belts