Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 286473
Zoro # G1916883
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Product Information
- Brand Vsm
- MFR # 286473
- Zoro # G1916883
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,50 Grit,Ceramic,6x48",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 50 |
Grade | Coarse |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,Ceramic,6x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC12400AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO) (BC12400AO)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in 60 (7010363814)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank (82893)
- UNITED ABRASIVES/SAIT Sanding Belt4inWx36 inL220X10PK (60865)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Ceramic, XK870X, Red (306245)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 100 Grit, Fine, Zirconia, ZK713X (102161)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- VSM Abrasive Belt, 320 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 320 Grit, Very Fine, Aluminum Oxide (100770)
- Vsm Coated Sanding Belts