Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 290159
Zoro # G1885480
product price: $65.59
/pk 10, $6.56/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 72"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Product Information
- Brand Vsm
- MFR # 290159
- Zoro # G1885480
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,50 Grit,Ceramic,2x72",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 50 |
Grade | Coarse |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,Ceramic,2x72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- MERIT Quick Change Disc, 3In, 100Grit, TP, PK50 (69957399791)
- KT INDUSTRIES 4x5/8-11 Knot Cup Brush (5-3245)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 100 G, AlO, PK6 (07660705444)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Silicon Carbide (113465)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- VSM Abrasive Belt, 36 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (21207)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 400 Grit, Extra Fine, Aluminum Oxide (117843)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- Vsm Coated Sanding Belts