Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 307858
Zoro # G1886409
product price: $50.79
/pk 10, $5.08/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 48"
- Grit 50
- Grade Coarse
Product Information
- Brand Vsm
- MFR # 307858
- Zoro # G1886409
- UPC # 00662558008343
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Abrasive Belt,50 Grit,Ceramic,2x48",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 Grit,Ceramic,2x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 6", 3/4" W (97749)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 4-1/2" x .045" x 7/8" Ceramic Alum. Oxide (23174)
- FLEXOVIT WIRE END BRUSH HIGH PERFORMANCE (C1780)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P120G, AlO (66261131462)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 36 Grit, Very Coarse, Zirconia, Blue (127053)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Silicon Carbide (31465)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1981)
- VSM Abrasive Belt, 240 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (13514)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072760092)
- Vsm Coated Sanding Belts