Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 289061
Zoro # G1917233
product price: $25.41
/pk 10, $2.54/ea
$25.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 50
- Grade Coarse
Product Information
- Brand Vsm
- MFR # 289061
- Zoro # G1917233
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,50 Grit,Ceramic,1x42",PK10 |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grit,Ceramic,1x42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Brush, Power, 0.5"dia. (91091)
- SCOTCH Steel Gray Masking Paper, 06536, 36x1000ft (06536)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (101690)
- OSBORN Stem Extension Holder, 1/4", 0007548600 (0007548600)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, KK711X, Brown (13443)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X (8263)
- VSM Abrasive Belt, 60 Grit, Ceramic, 37x75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Ceramic, XK870X (283421)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 80 Grit, Medium, Aluminum Oxide (117799)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (290980)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Zirconia, ZK713X (123392)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7000119525)
- Vsm Coated Sanding Belts