Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide
Mfr # 128448
Zoro # G1906779
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 50
Product Information
- Brand Vsm
- MFR # 128448
- Zoro # G1906779
- UPC # 00662558012470
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Abrasive Belt,50 Grit,AO,1/4 x 24",PK20 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Grade | Coarse |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,50 Grit,AO,1/4 x 24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11003)
- WEILER Bore-Rx 4" Dia Brush Deburring .055/120CG Crimped Fill, 3/8" Stem (86156)
- FLEX-HONE TOOL BC10020 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 20 Grit, Silicon Carbide (SC) (BC10020)
- ECONOLINE Borion Carbide Nozzle (410208)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- VSM Abrsive Belt, 100 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Aluminum Oxide (1793)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- VSM Abrasive Belt, 80 Grit, AO, 2-1/2x48", PK10, Coated, 2-1/2" W, 48" L, 80 Grit, Medium, Aluminum Oxide (71886)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Silicon Carbide, Black (21209)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- VSM Abrasive Belt, 50 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 50 Grit, Coarse, Ceramic, XK870X (287208)
- Vsm Coated Sanding Belts