Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, AO, 25 x 48", PK2, Coated, 25" W, 48" L, 400 Grit, Extra Fine, Aluminum Oxide
Mfr # 113285
Zoro # G1904137
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 48"
- Grit 400
- Grade Extra Fine
Product Information
- Brand Vsm
- MFR # 113285
- Zoro # G1904137
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 48" |
Details
Item | Abrasive Belt,400 Grit,AO,25 x 48",PK2 |
Abrasive Type | Coated |
Grit | 400 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,400 Grit,AO,25 x 48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- DIABLO MASONRY CUTOFF DISC 4"" (DBD040125701C)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- DB ELECTRICAL Valve Grinding Compound for Universal Products (80036)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- VSM Abrasive Belt, 240 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (114250)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 220 Grit, Very Fine, KK711X, Brown (103747)
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Zirconia, ZK713X (213239)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 2 pk (DCB424036S02G)
- Vsm Coated Sanding Belts