Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 400 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 400 Grit, Extra Fine, Aluminum Oxide
Mfr # 117843
Zoro # G1905543
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 30"
- Grit 400
- Grade Extra Fine
Product Information
- Brand Vsm
- MFR # 117843
- Zoro # G1905543
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Abrasive Belt,400 Grit,AO,1 x 30",PK10 |
Abrasive Type | Coated |
Grit | 400 |
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,400 Grit,AO,1 x 30 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 5"dia., 80G, Vacuum, PK100 (79946)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180338)
- DEWALT Sander Abrasives, PK 5 (DWE7801-5)
- VSM Abrasive Belt, 50 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Silicon Carbide, Black (49946)
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Ceramic, XK870X, Red (284510)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- VSM Abrasive Belt, 50 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Ceramic, XK870X (307819)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Zirconia, Blue (106552)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- Vsm Coated Sanding Belts