Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown
Mfr # 1242
Zoro # G1906298
product price: $17.39
/pk 20, $0.87/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 40
- Grade Coarse
Product Information
- Brand Vsm
- MFR # 1242
- Zoro # G1906298
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrasive Belt,40 Grt,AO,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grt,AO,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- CTA MANUFACTURING $EZ CHAMFER TOOL (CTA3838)
- VSM Abrasive Belt, 60 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Silicon Carbide (231315)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443069)
- VSM Abrasive Belt, 100 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 100 Grit, Fine, Aluminum Oxide (1833)
- VSM Abrasive Belt, 220 Grit, SC, 1 x 21", PK10, Coated, 1" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (135527)
- VSM Abrasive Belt, 24 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 24 Grit, Extra Coarse, CK721X (137107)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Silicon Carbide, Black (14546)
- VSM Abrasive Belt, 36 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (61135)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Ceramic, XK870X (288664)
- Vsm Coated Sanding Belts