Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X
Mfr # 113427
Zoro # G1904773
$13.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 40
- Grade Coarse
Product Information
- Brand Vsm
- MFR # 113427
- Zoro # G1904773
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,40 Grit,Zirc,3/8x13",PK20 |
Abrasive Type | Coated |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,40 Grit,Zirc,3/8x13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- FLEX-HONE TOOL GBD60012 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD60012)
- WEILER 6" Narrow Face Nylox , .035/180SC Crimped Fill, 5/8"-1/2" Arbor Hole (31122)
- UNITED ABRASIVES/SAIT SAIT 50383 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 50 Grit, 25-Pack (50383)
- VSM Abrasive Belt, 320 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, CK721X (202196)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Ceramic, XK870X, Red (283043)
- VSM Abrasive Belt, 36G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 36 Grit, Very Coarse, Zirconia (80575)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 40 Grit, Coarse, Aluminum Oxide (99210)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Zirconia, Blue (210168)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398020)
- Vsm Coated Sanding Belts