Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 40 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 40 Grit, Coarse, Aluminum Oxide
Mfr # 99210
Zoro # G1891799
product price: $105.24
/pk 10, $10.52/ea
Free Shipping & Returns
$105.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 106"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 40
Product Information
- Brand Vsm
- MFR # 99210
- Zoro # G1891799
- UPC # 00662558020895
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 106" |
Details
Item | Abrasive Belt,40 Grit,AO,4 x 106",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Grade | Coarse |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,40 Grit,AO,4 x 106 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc L6 (01W606)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- WEILER 8" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (3150)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (239263)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- VSM Abrasive Belt, 36 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (83648)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Ceramic, XK870X (287540)
- VSM Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide (128448)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- VSM Abrasive Belt, 320 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 320 Grit, Extra Fine, KK711X (256314)
- Vsm Coated Sanding Belts