Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia
Mfr # 84672
Zoro # G1889909
product price: $79.29
/pk 10, $7.93/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1-1/2"
- Length 60"
- Grit 36
- Grade Very Coarse
Product Information
- Brand Vsm
- MFR # 84672
- Zoro # G1889909
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 60" |
Details
Item | Abrasive Belt,36 Grt,Zirc,1-1/2x60",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grt,Zirc,1-1/2x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 800 Grit, Gray, PK50 (11011035)
- 3M Drywall Sanding Sponge, M/FPK24 (70070588614)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- SCOTCH-BRITE High Strength Disc, AlO, 3in, Med, TR, PK100 (7000045959)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Silicon Carbide (55258)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (112470)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 320 Grit, Extra Fine, Aluminum Oxide (2197)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (136637)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-040024008)
- Vsm Coated Sanding Belts