Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grt, Ceramic, 6x132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 282816
Zoro # G1915739
product price: $410.99
/pk 10, $41.10/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 132"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Product Information
- Brand Vsm
- MFR # 282816
- Zoro # G1915739
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 132" |
Details
Item | Abrasive Belt,36 Grt,Ceramic,6x132",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Very Coarse |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grt,Ceramic,6x132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96359)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841906)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- VSM Abrasive Belt, 100 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 100 Grit, Fine, Aluminum Oxide, Brown (17997)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (127056)
- VSM Abrasive Belt, 80 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 80 Grit, Medium, Aluminum Oxide (133838)
- VSM Abrasive Belt, 50 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (81347)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (129756)
- VSM Abrasive Belt, 150 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Aluminum Oxide (256807)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775824)
- Vsm Coated Sanding Belts