Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red
Mfr # 284330
Zoro # G1916667
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 36
- Grade Very Coarse
Product Information
- Brand Vsm
- MFR # 284330
- Zoro # G1916667
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,36 Grt,Ceramc,1/2x18",PK20 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grt,Ceramc,1/2x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/8 In, Shape B124 (61463624474)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60 G, Shape: A38 (61463624406)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (113287)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black (200753)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 220 Grit, Very Fine, KK711X, Brown (131281)
- VSM Abrasive Belt, 80 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Ceramic, XK870X (282057)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728552)
- Vsm Coated Sanding Belts