Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Zirconia
Mfr # 113426
Zoro # G1904231
product price: $13.72
/pk 20, $0.69/ea
$13.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 36
- Grade Very Coarse
Product Information
- Brand Vsm
- MFR # 113426
- Zoro # G1904231
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,36 Grit,Zirc,3/8x13",PK20 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Zirc,3/8x13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45282)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60464)
- MIRKA Abranet Ace 3" Grip P600 (AC-203-600)
- UNITED ABRASIVES/SAIT SAIT 77446 Hand Pads, 6" x 9", Stainless (Black), 20-Pack (77446)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 40 Grit, Coarse, Zirconia, ZK713X (127061)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1671)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- PFERD Coated Belt, Co-Cool, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Ceramic Oxide (49661)
- Vsm Coated Sanding Belts