Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 36 Grit, Very Coarse, Zirconia, Blue
Mfr # 127053
Zoro # G1906453
product price: $29.85
/pk 10, $2.99/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 36
Product Information
- Brand Vsm
- MFR # 127053
- Zoro # G1906453
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,36 Grit,Zirc,3 x 21",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 36 |
Grade | Very Coarse |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,Zirc,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Abrasive Roll, 60 ft., 80 G (8516035)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06469)
- MIDWEST RAKE Steel Wire Brush (47007)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Zirconia, ZK713X (115637)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X (84659)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (84672)
- VSM Abrasive Belt, 80 Grit, SC, 3/4 x 24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Silicon Carbide (240919)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 220 Grit, Very Fine, Aluminum Oxide (51872)
- VSM Abrasive Belt, 40 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Zirconia, ZK713X (127054)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 60, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70081805)
- Vsm Coated Sanding Belts