Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia
Mfr # 112304
Zoro # G1904703
product price: $18.09
/pk 20, $0.90/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 24"
- Grit 36
- Grade Very Coarse
Product Information
- Brand Vsm
- MFR # 112304
- Zoro # G1904703
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Abrasive Belt,36 Grit,Zirc,1/2x24",PK20 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,Zirc,1/2x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, 5 In, 320 G, A275, PK100 (66261131575)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (284005)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- VSM Abrasive Belt, 180 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 180 Grit, Very Fine, Aluminum Oxide (10564)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Zirconia, ZK713X (202902)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (112849)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 80 Grit, Medium, Aluminum Oxide (117799)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X (8263)
- VSM Abrasive Belt, 60G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, KK711X (11646)
- Vsm Coated Sanding Belts