Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 36 Grit, Coarse, Silicon Carbide, Black
Mfr # 211775
Zoro # G1911627
product price: $23.99
/pk 10, $2.40/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 36
- Grade Coarse
Product Information
- Brand Vsm
- MFR # 211775
- Zoro # G1911627
- UPC # 00662558012876
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,36 Grit,SC,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Coarse |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,SC,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1845 SA-3 CLE-SA Cylindrical Bur w/o End Cut Double Cut 3/8"x1/4" Hardened Steel Shank (C17554)
- ALC Bicarbonate of Soda Blast Media, 50 lb. (40130)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 120G (11159)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black (100554)
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (127056)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- Vsm Coated Sanding Belts