Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 1175
Zoro # G1905631
product price: $82.59
/pk 10, $8.26/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 36
- Grade Very Coarse
Product Information
- Brand Vsm
- MFR # 1175
- Zoro # G1905631
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,36 Grit,AO,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,6 x 48 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 4 X 48 60, 4" W, 48" L, 60 Grit (707724805PM)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146925)
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000036)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/4 Shank (310-001062C)
- VSM Abrasive Belt, 60 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Aluminum Oxide (1561)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Silicon Carbide (31465)
- VSM Abrasive Belt, 60 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Zirconia (81385)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X (84659)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (133661)
- Vsm Coated Sanding Belts