Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 52 x 75", PK2, Coated, 52" W, 75" L, 36 Grit, Very Coarse, Aluminum Oxide
Mfr # 83925
Zoro # G1890310
Free Shipping & Returns
$185.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 52"
- Length 75"
- Grit 36
- Grade Very Coarse
Product Information
- Brand Vsm
- MFR # 83925
- Zoro # G1890310
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 52" |
Length | 75" |
Details
Item | Abrasive Belt,36 Grit,AO,52 x 75",PK2 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,36 Grit,AO,52 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vacuum, Disc Pad, Vinyl Face, 6" (56178)
- PFERD 9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63211)
- KLASS TOOLS 60 Grit Aluminium Oxide, Garnet Color Sandpaper 3-2/3" x 9" Sheet (36 Sheets), 36PK (KLA-CON-SAN-AOG-P060-THx36)
- PFERD Felt Point Cylindr. - 9/16" x 3/4" - 1/4" Shank, Medium Grade (48524)
- VSM Abrasive Belt, 150 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 150 Grit, Very Fine, Aluminum Oxide (80252)
- VSM Abrasive Belt, 120 Grit, SC, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (215038)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- VSM Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Silicon Carbide (138264)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- Vsm Coated Sanding Belts