Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X
Mfr # 212706
Zoro # G1911712
$16.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1-1/2"
- Length 24"
- Grit 36
- Grade Very Coarse
Product Information
- Brand Vsm
- MFR # 212706
- Zoro # G1911712
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 24" |
Details
Item | Abrasive Belt,36 Grit,AO,1-1/2x24",PK10 |
Abrasive Type | Coated |
Grit | 36 |
Grade | Very Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,36 Grit,AO,1-1/2x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50, Color: Red (149132)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 2.5x1/2x3/8, AO, 24G, Blk (66243522381)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67672)
- VSM Abrasive Belt, 180 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (94865)
- VSM Abrasive Belt, 36 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (282683)
- VSM Abrasive Belt, 80 Grt, Ceramic, 52x103", PK2, Coated, 52" W, 103" L, 80 Grit, Medium, Ceramic, XK870X (284525)
- VSM Abrasive Belt, 40 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Zirconia, ZK713X (127054)
- Vsm Coated Sanding Belts