Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide
Mfr # 104937
Zoro # G1903400
product price: $35.59
/pk 10, $3.56/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 320
- Grade Extra Fine
Product Information
- Brand Vsm
- MFR # 104937
- Zoro # G1903400
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,320 Grit,SC,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 320 |
Grade | Extra Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,320 Grit,SC,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 400 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, KK711X (212498)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P150G, PK50 (66261140519)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 180X VAC-8 (37539)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727561)
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1876)
- VSM Abrasive Belt, 36 G, Cer, 1-1/2 x 60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Ceramic (283690)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (129756)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (2792)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- Vsm Coated Sanding Belts