Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 320 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 320 Grit, Very Fine, Aluminum Oxide
Mfr # 100770
Zoro # G1902369
product price: $65.59
/pk 2, $32.80/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 25"
- Length 60"
- Grit 320
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 100770
- Zoro # G1902369
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,320 Grit,AO,25 x 60",PK2 |
Abrasive Type | Coated |
Grit | 320 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,320 Grit,AO,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- ALC Glass Bead, M, 25 lb. (40105)
- MIRKA Backup Pad 2.875" Grip (102GG)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Aluminum Oxide (60421)
- VSM Abrasive Belt, 50 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 50 Grit, Coarse, Silicon Carbide, Black (136410)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Silicon Carbide, Black (212338)
- VSM Abrasive Belt, 60 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Aluminum Oxide, KK711X (54832)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (127056)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722170)
- Vsm Coated Sanding Belts