Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 240 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Aluminum Oxide
Mfr # 253568
Zoro # G1914801
product price: $23.92
/pk 10, $2.39/ea
$23.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 240
Product Information
- Brand Vsm
- MFR # 253568
- Zoro # G1914801
- UPC # 00662558012678
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,240 Grit,AO,4 x 24",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Grade | Very Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,240 Grit,AO,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING OLK- 9 Piece Nylon Twisted Wire Oil Line/Gallery Tube Brush Kit With Ring Handles (OLK)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., VF, AlO (7100094539)
- BRUSH RESEARCH MANUFACTURING VGCK- 7 Piece Carbon Steel Twisted Wire Tube Brush Kit For Valve Guides With Ring Handles (VGCK)
- DISSTON MM 6PC Wire Wheel Set (E269959MM)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- VSM Abrasive Belt, 240 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 240 Grit, Very Fine, KK711X, Brown (96491)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Ceramic, XK870X, Red (283487)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, KK711X, Brown (79934)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758953)
- Vsm Coated Sanding Belts