Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 240 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 240 Grit, Very Fine, KK711X, Brown
Mfr # 96491
Zoro # G1891309
product price: $14.19
/pk 20, $0.71/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 240
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 96491
- Zoro # G1891309
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,240 Grit,AO,1/2 x 18",PK20 |
Abrasive Type | Coated |
Grit | 240 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,240 Grit,AO,1/2 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone (61463685475)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in Sheets, 250 Sheet/Roll, 1 Roll/Case, 70071659711 (70071659711)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 60 Grit (05539570055)
- MIRKA Film-Backed Grip Disc, 6", P2500, PK50 (FM-622-2500)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (287799)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (6427)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Coarse, Zirconia, Blue (258559)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (307825)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722550)
- Vsm Coated Sanding Belts