Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 24 Grit, Extra Coarse, Zirconia, Blue
Mfr # 111519
Zoro # G1904338
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 24
- Grade Extra Coarse
Product Information
- Brand Vsm
- MFR # 111519
- Zoro # G1904338
- UPC # 00662558009272
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,24 Grit,Zirc,1 x 42",PK10 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,24 Grit,Zirc,1 x 42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- WEILER Coated Cup Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11010)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 7D (6130A)
- VSM Abrasive Belt, 80 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (281750)
- VSM Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black (55452)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Zirconia, ZK713X (213239)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Aluminum Oxide, KK711X (17065)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P24 Grit, Extra Coarse, Aluminum Oxide, Neon R766, Black (66261104959)
- Vsm Coated Sanding Belts