Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, SC, 2 x 24", PK10, Coated, 2" W, 24" L, 24 Grit, Extra Coarse, Silicon Carbide
Mfr # 206427
Zoro # G1911058
product price: $22.69
/pk 10, $2.27/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 24"
- Grit 24
- Grade Extra Coarse
Product Information
- Brand Vsm
- MFR # 206427
- Zoro # G1911058
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 24" |
Details
Item | Abrasive Belt,24 Grit,SC,2 x 24",PK10 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,24 Grit,SC,2 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- DEDECO WHEEL MANDREL 1/4'' X 1/4'' 1/UNIT (0264)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- VSM Abrasive Belt, 180 Grit, AO, 43 x 75", PK5, Coated, 43" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide (83237)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284585)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 400 Grit, Extra Fine, Aluminum Oxide (117843)
- VSM Abrasive Belt, 60 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Silicon Carbide (231315)
- VSM Abrasive Belt, 120 Grt, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Ceramic, XK870X, Red (282905)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black (204102)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718753)
- Vsm Coated Sanding Belts