Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 24 Grit, Extra Coarse, CK721X
Mfr # 137107
Zoro # G1907871
product price: $15.99
/pk 20, $0.80/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 24
Product Information
- Brand Vsm
- MFR # 137107
- Zoro # G1907871
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,24 Grit,SC,1/2 x 18",PK20 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 24 |
Grade | Extra Coarse |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,24 Grit,SC,1/2 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Points V/A Cylinder Grinding (16710)
- PFERD 2-3/4" Knot Wire Cup Brush - .014 SS Wire, 5/8-11 Thread (ext.) (82329)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- MIRKA Iridium 6" Grip 121H 180 (24-6MH-180)
- VSM Abrsive Belt, 180 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 180 Grit, Very Fine, KK711X (8922)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (113287)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284585)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (16570)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 90 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072785831)
- Vsm Coated Sanding Belts