Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red
Mfr # 283656
Zoro # G1916168
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 24
- Grade Extra Coarse
Product Information
- Brand Vsm
- MFR # 283656
- Zoro # G1916168
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,24 Grit,Ceramic,2x72",PK10 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,24 Grit,Ceramic,2x72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 20" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (106587)
- PFERD 1-1/2" x 2-1/2" Type 16 Cone, 3/8-24 Thd. - A 16 PSF (61816)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195018)
- GATOR FINISHING 4225 9 x 11 in. 150 Grit Fine Garnet Sandpaper- 25 Count (214445)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (113952)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X (286225)
- VSM Abrasive Belt, 320 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, CK721X (202196)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- VSM Abrasive Belt, 60 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Silicon Carbide (201021)
- VSM Abrasive Belt, 100 Grt, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 100 Grit, Fine, Ceramic, XK870X, Red (307833)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728957)
- Vsm Coated Sanding Belts