Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 24 Grit, Extra Coarse, Aluminum Oxide
Mfr # 5726
Zoro # G1887833
Free Shipping & Returns
$86.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 24
- Grade Extra Coarse
Product Information
- Brand Vsm
- MFR # 5726
- Zoro # G1887833
- UPC # 00662558008596
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,24 Grit,AO,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,24 Grit,AO,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-5, 1/2 (10995)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 40 Grit (45780)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Silicon Carbide, Black (212338)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Ceramic, XK870X, Red (300160)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (283835)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Ceramic, XK870X (290612)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Fine, Aluminum Oxide, YP0998W, Brown (78072775315)
- Vsm Coated Sanding Belts