Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 24 Grit, AO, 52 x 75", PK2, Coated, 52" W, 75" L, 24 Grit, Extra Coarse, Aluminum Oxide
Mfr # 81143
Zoro # G1889811
product price: $208.43
/pk 2, $104.22/ea
Free Shipping & Returns
$208.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 52"
- Length 75"
- Grit 24
- Grade Extra Coarse
Product Information
- Brand Vsm
- MFR # 81143
- Zoro # G1889811
- UPC # 00662558002105
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 52" |
Length | 75" |
Details
Item | Abrasive Belt,24 Grit,AO,52 x 75",PK2 |
Abrasive Type | Coated |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,24 Grit,AO,52 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3in (S0330RC)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- 3M CUBITRON 5 in x 7/8 in, Die 500P, Fiber Sanding Disc (7100011522)
- FLEX-HONE TOOL GBD40024 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD40024)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 36 Grit, Very Coarse, Aluminum Oxide (132663)
- VSM Abrasive Belt, 100 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Ceramic, XK870X, Red (289897)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (71869)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (97580)
- Vsm Coated Sanding Belts