Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 220 Grit, Very Fine, Silicon Carbide
Mfr # 66856
Zoro # G1888490
product price: $39.69
/pk 10, $3.97/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 220
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 66856
- Zoro # G1888490
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,220 Grit,SC,4 x 36",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,220 Grit,SC,4 x 36 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P240G, AlO (66261131492)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- VSM Abrasive Belt, 80 Grit, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (282758)
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- Vsm Coated Sanding Belts