Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide
Mfr # 71405
Zoro # G1888667
product price: $105.99
/pk 2, $53.00/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 60"
- Grit 220
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 71405
- Zoro # G1888667
- UPC # 00662558004185
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,220 Grit,SC,37 x 60",PK2 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,220 Grit,SC,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4-1/2x2x5/8"-11 80GR (07K422)
- ALC Steel Nozzle Kit (40054)
- DIABLO X-LOCK Carbon Steel Crimped Wire Wheel, (DWW400XCWC01F)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- VSM Abrasive Belt, 24 Grit, SC, 2 x 24", PK10, Coated, 2" W, 24" L, 24 Grit, Extra Coarse, Silicon Carbide (206427)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Aluminum Oxide, KK711X (228760)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Zirconia, Blue (210168)
- VSM Abrasive Belt, 120 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 120 Grit, Fine, Silicon Carbide (66247)
- VSM Abrasive Belt, 36 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (15704)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (05539554801)
- Vsm Coated Sanding Belts