Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Silicon Carbide
Mfr # 200840
Zoro # G1909971
product price: $18.69
/pk 10, $1.87/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 220
Product Information
- Brand Vsm
- MFR # 200840
- Zoro # G1909971
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Abrasive Belt,220 Grit,SC,3 x 18",PK10 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 220 |
Grade | Very Fine |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,220 Grit,SC,3 x 18 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 1/2" x 1" x 1/4" Shank - SA-5 (24108)
- VSM Abrasive Belt, 50 Grit, AO, 36 x 75", PK2, Coated, 36" W, 75" L, 50 Grit, Coarse, Aluminum Oxide, Brown (72045)
- 3M Cloth Belt 384F, 37inx60 in, FILM 120+ X (7100122888)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet Sander Pad / Backing Plate 8 Hole Stick on Square Sanding Pad (SPD18)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Coarse, Zirconia, Blue (258559)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 320 Grit, Extra Fine, Aluminum Oxide (2197)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727232)
- Vsm Coated Sanding Belts