Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 220 Grit, Very Fine, Aluminum Oxide
Mfr # 201513
Zoro # G1910233
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 36"
- Grit 220
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 201513
- Zoro # G1910233
- UPC # 00662558010193
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Abrasive Belt,220 Grit,AO,2 x 36",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,220 Grit,AO,2 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4898)
- PFERD 1-1/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41985)
- 3M Buffing Pad, 5-1/4 in. (02362B)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK25 (07660700358)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide (104937)
- VSM Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide (128448)
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (113263)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775309)
- Vsm Coated Sanding Belts