Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 220 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide
Mfr # 237870
Zoro # G1913663
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 60"
- Grit 220
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 237870
- Zoro # G1913663
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 60" |
Details
Item | Abrasive Belt,220 Grit,AO,1 x 60",PK10 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,220 Grit,AO,1 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- MAKITA Guide Rule, 1100 (161046-2)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- DYNABRADE Disc, Triangular, Non-Vac, AO, 600G (93938)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- VSM Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X (114350)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black (8003)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- VSM Abrasive Belt, 36 Grt, Ceramic, 1x132", PK10, Coated, 1" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (283802)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (281943)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013019)
- Vsm Coated Sanding Belts