Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 13573
Zoro # G1907549
product price: $60.54
/pk 10, $6.05/ea
$60.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 180
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 13573
- Zoro # G1907549
- UPC # 00662558008695
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,180 Grit,AO,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,180 Grit,AO,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 3" Grip (913G)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843322)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- FLEX-HONE TOOL BC14M18 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC14M18)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (110179)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Ceramic, XK870X, Red (281751)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Ceramic, XK870X (288415)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 220 Grit, Very Fine, KK711X, Brown (103747)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- VSM Abrasive Belt, 120 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X (5728)
- Vsm Coated Sanding Belts