Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 180 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide
Mfr # 102050
Zoro # G1902682
$23.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 180
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 102050
- Zoro # G1902682
- UPC # 00012829001069
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,180 Grit,AO,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,180 Grit,AO,4 x 24 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Ft Za/X 3/8 X 2 X 1/8 50 (234604ZA)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, 4-1/2"Dia. (06B456)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK3 (07660768158)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Zirconia, ZK713X (87186)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 36 Grit, Very Coarse, Aluminum Oxide (132663)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (283835)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283489)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- Vsm Coated Sanding Belts