Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 150 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Silicon Carbide
Mfr # 258998
Zoro # G1915090
$25.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 150
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 258998
- Zoro # G1915090
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,150 Grit,SC,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 150 |
Grade | Very Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,150 Grit,SC,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 Brass Wire, 1/4" Shank (83104)
- DEDECO SUNBURST 2" TC 3-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1306)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (96171)
- VSM Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X (114350)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide (72364)
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Zirconia, ZK713X (202902)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- Vsm Coated Sanding Belts